Annular Cutter, 13/16 in.
Mfr # 63134206122
Zoro # G8259772
product price:Â $78.99
/ea
Free Shipping & Returns
Key Features
Diameter
13/16 in
Annular Cutter Drive Style
Weldon
Cutting Depth
1 in
Shank Dia.
3/4 in
Drill Bit Style
Spiral
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63134206122
Zoro #
G8259772
UPC #
-
Country of Origin
United States
Dimensions
Diameter
13/16 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Maximum Cutting Depth
1 in
Shank Diameter
3/4 in
Cutter Diameter
13/16 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Drill Bit Style
Spiral
Stack Cut Teeth
Yes
Primary Material Application
Steel
For Tool Type
Magnetic Base Drill
Decimal Equivalent
0.8125
Measurement System
Fractional Inch
Shank Type - Machining
Weldon Flat
Sub Brand
Slugger
Finish - Machining
Bright
Material - Machining
High Speed Steel
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, Bright, 13/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.