Thread Forming Screw, zinc plated Case Hardened Steel Hex Washer Slotted Head 4000 PK (Discontinued)
- Mfr # 699469-B1
- Zoro # G8260831
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
699469-B1
Zoro #
G8260831
UPC #
087302696223
Country of Origin
Multiple
Dimensions
Head Height
0.172"
Driver Size
3/8"
Length
3/4"
Head Dia.
0.375"
Details
System of Measurement
Inch
Head Type
Hex Washer Slotted
Material
Case Hardened Steel
Finish
zinc plated
Item
Thread Forming Screw
Application
For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, and Lead Die Castings, Cast Iron, Brass, and Plastic
Drive Type
Hex, Slotted
Meets/Exceeds
ANSI/ASME B18.6.4
Type
F
Description
Thread Forming Screw, Finish Zinc Plated, Material Case Hardened Steel, Thread Size 1/4-20, Head Type Hex Washer Slotted, System of Measurement Inch, Head Height 0.172 in, Package Quantity 4000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.