Coffee and Spice Grinder, 0.22 lb., 120V

  • Mfr # 505.01

  • Zoro # G8261644


product price:  $25.59
/ea

Key Features

Hopper Type
Single Hopper
Capacity
0.2 lb
Color
Black
Material
Plastic
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505.01
Zoro #
G8261644
UPC #
794151402126
Country of Origin
China

Dimensions

Depth
4 in
Height
7 1/4 in
Width
4 in
Overall Width
4 in
Overall Height
7 1/2 in
Overall Depth
4 1/4 in

Details

Item
Coffee and Spice Grinder
Hopper Type
Single Hopper
Capacity
0.2 lb
Color
Black
Material
Plastic
Voltage
120V AC
Amps
1.5 A
Watts
160 W
Standards
ETL Listed
Weight
2 lb
Wattage
160 W
Current
1.5 A

Description

Coffee and Spice Grinder, Hopper Type Single Hopper, Capacity 0.2 lb, Overall Height 7 1/2 in, Overall Width 4 in, Overall Depth 4 1/4 in, Material Plastic, Color Black, Voltage 120V AC, Current 1.5 A, Standards ETL Listed, Wattage 160 W, Weight 2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.