This item is Discontinued.

Andersen Entrance Mat, Green, 3 ft. W x 1200530034040

Entrance Mat, Green, 3 ft. W x (Discontinued)

  • Mfr # 1200530034040
  • Zoro # G8265101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200530034040
Zoro #
G8265101
UPC #
096801176785
Country of Origin
United States

Dimensions

Thickness
3/8"

Details

Item
Entrance Mat
Color
Green
Backing Material
Rubber
Indoor/Outdoor
Indoor
Oil Resistant
No
Mat Electrical Resistance
Anti-Static
Mat Weaving
Cut Pile
Antimicrobial
No
Scrape/Dry
Dry
Brake Fluid Resistant
No
Mat Shape
Rectangle
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Mat, Antimicrobial No, Backing Material Rubber, Color Green, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.