Cut-Resistant Glove, Cut Level A5 , Dipped , Foam Nitrile , Foam , S 1 PR

  • Mfr # 555

  • Zoro # G8269819


product price:  $14.15
/pr

Key Features

Glove Size
S
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555
Zoro #
G8269819
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Series
ATA 555
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
PolyKor®
ANSI/ISEA Cut Grams
0
Glove Construction
Seamless Knit
Color Indicator
Yellow
Touchscreen Compatible
No
Silicone-Free
No
Biodegradable
Non-Biodegradable
Glove Styles
Knit
Brand and Series
PIP ATA 555
Latex-Free
No
Standards
ASTM/ANSI 105-2016
Glove Liner Material
HPPE
Glove Coating Color
Black
Anti-Static
No
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
0
Palm Material
Foam Nitrile
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Knit Material Color
Black
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Glove Lining Material
HPPE
Double-Dipped
No
Glove Features
Reinforced Thumb Crotch
Reinforcement Coverage
Reinforced Thumb Crotch
Products By Industry
Electrical

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ASTM/ANSI 105-2016, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.