Immersion Blender Shaft, 18 In

  • Mfr # WSB65ST

  • Zoro # G8274201


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Type
18 in
Width
5 1/8 in
Height
5 1/8 in
Material
Stainless Steel
Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSB65ST
Zoro #
G8274201
UPC #
040072002922
Country of Origin
China

Dimensions

Width
5 1/8 in
Height
5 1/8 in
Depth
22 in
Overall Depth
22 in
Overall Height
18 in
Overall Width
5 1/8 in

Details

Item
Immersion Blender Shaft
Type
18 in
Material
Stainless Steel
For Use With
Heavy-Duty Big Stik(R) Immersion Blender
Product Type
Shaft
Compatible with Brand
Waring
Compatible with Manufacturer Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible Manufacturer Part Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible Manufacturer Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
For Use With Mfr. Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible with Manufacturer Model No.
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible with Mfr. Model No.
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
For Use with Mfr Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible Pump Manufacturer Part Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible Mfr. Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA

Description

Immersion Blender Shaft, Product Type Shaft, For Use With Heavy-Duty Big Stik(R) Immersion Blender, Compatible with Brand Waring, Compatible with Grainger Part Number 6FVD3, Compatible with Manufacturer Model Number WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA, Overall Depth 22 in, Overall Width 5 1/8 in, Overall Height 18 in, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.