XL Class 2 Flame Resistant High Visibility Vest, Lime

  • Mfr # AZFM300-XL

  • Zoro # G8277647


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Color
Lime
Size
XL
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AZFM300-XL
Zoro #
G8277647
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Fits Chest Size
48 in to 59 in
Vest Size
XL
Length
23 in
Reflective Stripe Width
2 in
Maximum Chest Size
59 in
Minimum Chest Size
48 in

Details

Item
Flame Resistant High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Features
2 in Wide Flame Resistant Reflexite Reflective Material
Hazard Risk Category (HRC)
1
Standards
ANSI/ISEA 107
Vest Stripe Color Family
Silver
ATPV Rating
5.1 cal/sq cm
Safety Features
Arc-Flash Rated
Number of Inside Pockets
3
Reflective Stripe Main Color
Silver
Breakaway
No
Total Number of Pockets
3
Arc Flash PPE Category
1
Reflective Stripe Color
Silver
Number of Outside Pockets
0
Fabric Construction
Mesh

Description

Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48 in to 59 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating 5.1 cal/sq cm, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 23 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 0, Number of Pockets with Closure 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.