Velocity Rolling Tool Cabinet, 14 Drawer, Black, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H

  • Mfr # JSTV4239RD14BK

  • Zoro # G8278989


product price:  $2,294.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Number of Drawers
14
Material
Steel
Includes
Caster, Liner
Features
Ergonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JSTV4239RD14BK
Zoro #
G8278989
UPC #
662679191351
Country of Origin
United States

Dimensions

Width
42 in
Depth
22-1/2 in
Height
38-1/2 in
Overall Height
38 1/2 in
Overall Depth
22 3/8 in
Overall Width
42 in
Caster Size
6 in x 2 in
Width Range
40 in to 49 in Wide
Caster Diameter
6 in
Caster Width
2 in
Height Style
Workstation Height Cabinet
Overall Dimensions
42 in W x 22 3/8 in D x 38 1/2 in H
Dimensions
42 in W x 22 3/8 in D x 38 1/2 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
14
Color
Black
Material
Steel
Includes
Caster, Liner
Features
Ergonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant
Gauge
18
Series
Velocity
Caster Type
Precision Bearing
Number of Shelves
1
Caster Wheel Material
Thermoplastic Rubber
Finish
Powder Coat
Tool Box Duty Rating
Heavy Duty
Storage Capacity
12,427 cu in
Drawer Slides
Soft-Close Ball Bearing
Drawer Color
Black
Load Rating
1,800 lb
Locking System
Keyed
Drawer Capacity
125 lb
Work Surface Material
Vinyl
Total Storage Capacity
12,427 cu in
Caster Material
Rubber
Includes Cabinet Top Liner
Cabinet Top Liner Included
Drawer Gauge
18 ga
Drawer Finish
Gloss
Drawer Slide Features
Fully Extending
Body Finish
Gloss
Drawer Liner Material
Vinyl
Body Gauge
18 ga
Largest Maximum Drawer Load Capacity
200 lb
Drawer Slide Type
Ball Bearing
Drawer Range
11 to 15
Includes Drawer Liners
Drawer Liners Included
Duty Rating
Heavy Duty
Body Material
Steel
Body Color
Black
Handle Grip Style
Ergonomic
Finish/Color
Gloss Black
Drawer Slide Function
Ball Bearing
Total Load Capacity
1,800 lb
Smallest Maximum Drawer Load Capacity
125 lb
Cabinet Top Liner Material
Vinyl
Body Finish/Color
Gloss Black

Description

Rolling Tool Cabinet, Velocity Series, Heavy Duty, Width 41 1/2 in, Depth 22 3/8 in, Height 38 1/2 in, Number of Drawers 14, Black, Drawer Color Black, Drawer Capacity 125 lb, Soft-Close Ball Bearing Drawer Slides, Powder Coat Finish, Storage Capacity 12,427 cu in, Load Rating 1,800 lb, Caster Size 6 in x 2 in, Number of Shelves 1, Steel, 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Thermoplastic Rubber, Caster Type Precision Bearing, Keyed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.