Velocity Rolling Tool Cabinet, 7 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H

  • Mfr # JSTV2739RS07BK

  • Zoro # G8279759


product price:  $1,500.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Number of Drawers
7
Material
Steel
Includes
Caster, Liner
Features
Ergonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant
Width
27 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JSTV2739RS07BK
Zoro #
G8279759
UPC #
662679191269
Country of Origin
United States

Dimensions

Width
27 in
Depth
22-1/2 in
Height
38-1/2 in
Overall Width
27 in
Overall Depth
22 3/8 in
Overall Height
38 1/2 in
Caster Size
6 in x 2 in
Width Range
Less than 30 in Wide
Height Style
Workstation Height Cabinet
Caster Width
2 in
Caster Diameter
6 in
Overall Dimensions
27 in W x 22 3/8 in D x 38 1/2 in H
Dimensions
27 in W x 22 3/8 in D x 38 1/2 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
7
Color
Black
Material
Steel
Includes
Caster, Liner
Features
Ergonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant
Caster Wheel Material
Thermoplastic Rubber
Series
Velocity
Finish
Powder Coat
Gauge
18
Number of Shelves
1
Caster Type
Precision Bearing
Drawer Slides
Soft-Close Ball Bearing
Locking System
Keyed
Drawer Color
Black
Load Rating
1,125 lb
Tool Box Duty Rating
Heavy Duty
Drawer Capacity
125 lb
Storage Capacity
7,981 cu in
Shop By
New Products
Duty Rating
Heavy Duty
Largest Maximum Drawer Load Capacity
200 lb
Drawer Finish
Gloss
Work Surface Material
Vinyl
Drawer Slide Type
Ball Bearing
Body Color
Black
Total Storage Capacity
7,981 cu in
Body Finish
Gloss
Total Load Capacity
1,800 lb
Body Material
Steel
Finish/Color
Gloss Black
Drawer Gauge
18 ga
Handle Grip Style
Ergonomic
Drawer Liner Material
Vinyl
Caster Material
Rubber
Drawer Range
6 to 10
Smallest Maximum Drawer Load Capacity
125 lb
Body Gauge
18 ga
Includes Drawer Liners
Drawer Liners Included
Drawer Slide Function
Ball Bearing
Cabinet Top Liner Material
Vinyl
Includes Cabinet Top Liner
Cabinet Top Liner Included
Drawer Slide Features
Fully Extending
Body Finish/Color
Gloss Black

Description

20% more capacity than 540 series
Soft close slides – helps maintain organization, resistant to accidental opening
Ball-bearing slides provide 125 lbs of drawer load capacity

Additional Features:

  • Premium corrosion resistant paint: Resistant to hydraulic fluids, oils, greases, and skydrol
  • 450 lb per caster capacity for 1,800 lbs of heavy duty high mileage operation
  • 18 gauge steel cabinets and drawers providing robust support for tools and equipment
  • Premium tubular lock keeping contents secure
  • Ergonomic metal side handle for easy gripping and handling
  • Full extension drawers providing easy access to stored items
  • Includes drawer liners and roller cabinet vinyl top mats

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.