This item is Discontinued.

Fluke Vacuum Module, Vacuum -5 psi Fluke-700PV3

Vacuum Module, Vacuum -5 psi (Discontinued)

  • Mfr # Fluke-700PV3
  • Zoro # G8282723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Fluke-700PV3
Zoro #
G8282723
UPC #
095969046237
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Vacuum Module
Low Side Media
Dry
For Use With
1ND75, 1GAK4, 1GAK6, 1GAK8, 1GAN1, 1GAN3, 1GAN5, 1GAN7, 1GAN9, 1GAP2, 2PY43, 6KD37, 6KD38, 6KD39, 6KD42, 6KD43, 6KD44 and 6KD45
Total Uncertainty
0.070%
Resolution
0.0001 psi (0.001 KPa)
Vacuum
-5 psi (-34 KPa)
Fitting Material
316 SS
Low Side Compatible With
Dry Air Or Non-Corrosive Gas
Includes
Metric Adapter and Instructions
High Side Compatible With
316 Stainless Steel
High Side Media
316 SS
Calibration Certificate
NIST with Data
Reference Uncertainty (%)
0.04

Description

Vacuum Module, Vacuum -5 psi (-34 KPa), Resolution 0.0001 psi (0.001 KPa), Total Uncertainty 0.070%, High Side Compatible With 316 Stainless Steel, Low Side Compatible With Dry Air Or Non-Corrosive Gas, Fitting Material 316 Stainless Steel, For Use With 1ND75, 1GAK4, 1GAK6, 1GAK8, 1GAN1, 1GAN3, 1GAN5, 1GAN7, 1GAN9, 1GAP2, 2PY43, 6KD37, 6KD38, 6KD39, 6KD42, 6KD43, 6KD44 and 6KD45, NIST With Data Calibration Certificate, Includes Metric Adapter and Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.