Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mounting Systems Mid Clamps, Depth 5.75 In, PK20 720-0104

Mid Clamps, Depth 5.75 In, PK20 (Discontinued)

  • Mfr # 720-0104
  • Zoro # G8286241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-0104
Zoro #
G8286241
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
5.75 in
Width
5.25 in
Height
4.25 in

Details

Item
Mid Clamp
For Use With
Solar Mounting Systems
Material
Black Anodized, Premium-Grade Aluminum, and Stainless Steel
Weight
3.30 lb

Description

Mid Clamp, Material Black Anodized, Premium-Grade Aluminum, and Stainless Steel, Weight 3.30 lb, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.