Electric Chain Hoist, 250 lb, 14 ft, Hook Mounted - No Trolley, 460V AC, Blue

  • Mfr # DCM Pro 1-125 1/1 H4.3 V9.6/2.4 460/60

  • Zoro # G8287772


product price:  $3,563.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
14 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DCM Pro 1-125 1/1 H4.3 V9.6/2.4 460/60
Zoro #
G8287772
UPC #
-
Country of Origin
Germany

Dimensions

Housing Width
10 1/2 in
Housing Depth
6 13/16 in
Manufacturers Warranty Length
2 yr
Housing Length
16 1/2 in
Chain Length
14 ft
Body Depth
6 13/16 in
Body Length
16 1/2 in
Minimum Retracted Length
31 27/32 in
Mfr. Warranty Length
2 yr
Controller Cord Length
14 ft
Maximum Lifting Length
14 ft
Body Width
10 1/2 in
Lifting Hook Opening Width
30 in

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
14 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
32/8 fpm
Load Capacity
250 lb
Min. Between Hooks
30 in
Motor HP
0.3 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
460V AC
Trolley Configuration
Hook Mounted - No Trolley
Classification
H4
Finish
Powder Coated
Thermal Protection
Included
Control Cord
14 ft
Clutch
Overload Slip
Brake
DC Disc
Control
Integrated Control Handle
Reeving
1
Amps @ Low Volts
1.5 A
Lubrication
Maintenance Free for Up to 10 Yr.
Item
Electric Chain Hoist
Hz
60
Number of Speeds
2
Includes Clutch
Clutch Included
Duty Classification
H4
Overload Protection Included
Yes
Included Components
Chain Container
Brake Type
DC Current
Current at Max. Voltage
1.5 A
Headroom
30 in
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Fixed Lift Speed
7.9 fpm, 31.5 fpm
Controls
Contactor
Body Material
Aluminum
Trolley IP Rating
IP55
Number of Reeves
1
Chain Finish
Powder Coated
Features
Engineered for Right-Hand and Left-Hand Operation, Simple Exchange of the Load Handling Device Due to Quick-Change Coupling, Versatile Adaptability to any Task
Body Finish
Powder Coated
Hoist IP Rating
IP55
Pendant IP Rating
IP65
Clutch Type
Overload Slip
Motor Horsepower
1/4 hp
Lifting Hook Type
Hook with Safety Latch
Starts and Stops per Hour
240
Programmable
Non-Programmable
Trolley Wheel Material
Plastic
Number of Load Chains
1
Current at Min. Voltage
1.5 A
Mount Type
Hook Mounted - No Trolley
For Outdoor Use
Yes
Lifting Hook Material
Steel
Maximum Lifting Capacity
276 lb
Chain Material
Steel
Includes Brake
Brake Included
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 276 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 7.9 fpm, 31.5 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 14 ft, Current at Minimum Voltage 1.5 A, Current at Maximum Voltage 1.5 A, Motor Horsepower 1/4 hp, Operating Voltage 460V AC, Headroom 30 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.