Griphoist Rescue Kit, 2,000 lb. (1 Ton), 60ft. Lift, TU17K

  • Mfr # RESCUETU17K

  • Zoro # G8288944


product price:  $2,629.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Width
9 in
Length
38 in
Lever Length
25 1/2 in to 41 1/4 in
Trolley Configuration
Hook Mounted - No Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RESCUETU17K
Zoro #
G8288944
UPC #
667143004465
Country of Origin
France

Dimensions

Width
9 in
Length
38 in
Lever Length
25 1/2 in to 41 1/4 in
Cable or Rope Dia.
5/16 in
Cable or Rope Length
60 ft
Overall Length
60 ft
Maximum Working Length
60 ft
Cable Diameter
0.313 in

Details

Item
Cable Hoist Rescue Kit
Material
Galvanized Steel
Trolley Configuration
Hook Mounted - No Trolley
Standards
ASME B30.21
Lifting Capacity
2,000 lb
Includes
6 ft Wire Rope Sling, 6 ft Wire Rope Sling with Choker Hook, 60 ft Galvanized Wire Rope, 6XXF6, 9 ft Wire Rope Sling, Snatch Block Pully, Steel Box, Telescopic Handle for Hoist
Pull Capacity
4,000 lb
Finish
zinc plated
Hook Opening
1 in
Manual Cable Hoist/Puller Item
Cable Hoist Rescue Kit
Hoist Mount
Hook Mounted - No Trolley
Ratchet
Hydraulically Actuated
Color
Orange
For Use With
Slings, Tieback Anchor
Weight
53 lb
Kit Features
No
Rescue System Component
Rescue Device
Operation Mode
Manual
Harness End Connection
Hook
Rescue Mode
Lower, Raise
Includes Rescue Pole
No
Series
Griphoist/Tirfor
Workers per System
1
Rescue Method
Assisted
Weight Capacity
53 lb
Descent Type
Sloped, Vertical
Anchorage End Connection
Snap Hook
Anchor Style Included
Snap Hook
Line Material
Steel

Description

Cable Hoist Rescue Kit, Color Orange, Weight Capacity 53 lb, Standards ASME B30.21, Workers per System 1, Maximum Working Length 60 ft, Rescue System Component Rescue Device, Rescue Mode Lower, Raise, Line Material Steel, Rescue Equipment Type Cable Hoist Rescue Kit, Includes 6 ft Wire Rope Sling, 6 ft Wire Rope Sling with Choker Hook, 60 ft Galvanized Wire Rope, 6XXF6, 9 ft Wire Rope Sling, Snatch Block Pully, Steel Box, Telescopic Handle for Hoist, Harness End Connection Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.