Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFAM-160100
Zoro #
G8290931
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
16.00mm
Neck Dia.
15.90mm
Neck Length
70.00mm
Details
Number of Flutes
1
Helix Angle
30 Degrees +/-2 Degrees
End Style
Straight
Finish
Bright (Uncoated)
End
Square
Grade
C2 Micro Grain
Cutting Type
Spiral
Item
Carbide Router Bit
Cutting Direction
Right Hand
Type
Single Flute
End Mill Material
Carbide
Description
Carbide Router Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.