3/4 " Drive Impact Socket Deep Socket, black oxide, 2 in

  • Mfr # 6964

  • Zoro # G8292173


product price:  $59.49
/ea

Key Features

Drive Size
3/4 in
Overall Length
3 3/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6964
Zoro #
G8292173
UPC #
00076799069641
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
2 in
Overall Length
3 3/4 in
Socket Depth
Deep
Socket Size
2 in
Socket Length
3 3/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Standards
ASME B107.110
Category Type
Impact Socket
Socket Type
Deep Impact
Output Type
6 pt
Measurement Type
SAE
Non-Magnetic
Yes
Socket Shape
6-Point
Tether Ready
No
Locking
No
Insulated
No
Bolt Clearance
2 3/8 in
Non-Sparking
No
Compatible Fastener Type
Bolts
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Product Type
Impact Socket

Description

Product details about the WRIGHT TOOL - 6964 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 6964 Impact Socket is a deep impact socket with an overall length of 3 3/4 inches and a socket size of 2 inches. This SAE measurement type tool has a drive size of 3/4 inch, making it suitable for various applications requiring these dimensions. The socket shape is designed as a six-point, providing adequate grip on bolts with its bolt clearance of 2 25/64 inches.
Crafted from durable alloy steel, this impact-rated tool is built to withstand the rigors associated with heavy-duty use. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. Despite being non-insulated and non-sparking, the WRIGHT TOOL - 6964 Impact Socket is non-magnetic which can be beneficial in certain work scenarios.
This particular model adheres to ASME B107.110 standards indicating its quality construction and performance capabilities. It's compatible with bolts fastener type and features an output type of six points. However, please note that this item does not come tether ready or have locking capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.