Plate Clamp, 3000 lb, Horizontal, PK2

  • Mfr # DWS-01.50-A

  • Zoro # G8295777


product price:  $2,232.89
/pk 2, $1,116.45/ea
Free Shipping & Returns

Key Features

Operation
Horizontal Lift
Material
Steel
Safe Working Load
3,000 lb
Jaw Capacity
0 in to 1 in
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS-01.50-A
Zoro #
G8295777
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 in
Overall Height
8 1/8 in
Maximum Material Thickness
1 in
Overall Depth
8 1/4 in
Minimum Material Thickness
0 in
Attachment Diameter
1 in

Details

Item
Plate Clamp
Operation
Horizontal Lift
Material
Steel
Safe Working Load
3,000 lb
Jaw Capacity
0 in to 1 in
Lifting Point
Load Ring
Locking Type
Lock Closed
Standards
ASME BTH-1
Jaw Material
Steel
Working Load Limit
3,000 lb
Attachment Type
Load Ring
Minimum Jaw Opening
0 in
Grip Type
Teeth
Close Type
Manual with Lock
Open Type
Manual
Maximum Jaw Opening
1 in
Clamp Type
Plate Clamp

Description

Plate Clamp, Working Load Limit 3,000 lb, Attachment Type Load Ring, Open Type Manual, Close Type Manual with Lock, Minimum Material Thickness 0 in, Maximum Material Thickness 1 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 1 in, Material Steel, Clamp Type Plate Clamp, Operation Horizontal Lift, Attachment Diameter 1 in, Grip Type Teeth, Overall Height 8 1/8 in, Overall Width 5 in, Overall Depth 8 1/4 in, Standards ASME BTH-1, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.