Zoro Homepage
This item is Discontinued.
Pro Scientific Homogenizer, 50000 mPas, 5000 to 35000 rpm 01-01250

Homogenizer, 50000 mPas, 5000 to 35000 rpm (Discontinued)

  • Mfr # 01-01250
  • Zoro # G8298595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-01250
Zoro #
G8298595
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.98"
Height
7.875"
Width
2.15"
Diameter
7mm
Shaft Length
75mm

Details

Item
Homogenizer
Material
Stainless Steel
Voltage
120
Includes
Cleaning Brush
Noise Level
68dB
Speed
5000 to 35,000 rpm
Compliance
CE
Max. Viscosity
50,000 mPas
Wattage
144
HP
1/5
Volume Range
0.03mL to 10mL

Description

Voltage 120, HP 1/5, Material Stainless Steel, Max. Viscosity 50,000 mPas, Shaft Length 75mm, Diameter 7mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.