Portable Cord, SOOW, 18 AWG, 3 C, Black, Rubber, Stranded, 600V, Indoor/Outdoor, 25 ft

  • Mfr # 02769

  • Zoro # G8299557


product price:  $36.19
/ea

Key Features

Trade Designation
SOOW
Wire Size
18 AWG
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
02769
Zoro #
G8299557
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
25 ft
Nominal Outside Dia.
0.36 in
Conductor Size
18 AWG
Outside Dia.
0.36 in
Overall Length
25 ft
Nominal Outside Diameter
0.36 in

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
CSA, MSHA Approved, RoHS Compliant, UL Flexible Cord
Features
Oil/Sunlight Resistant, Weatherproof, Waterproof
Wire Color
Black, Green, White
Max. Amps
10
Temp. Rating
-40 to 90°C
Special Features
Oil Resistant, UV Resistant, Waterproof, Weatherproof
Gauge/Conductor
18/3
Temperature Rating - Maximum Wet
194 Degrees F
Grounding Conductor Insulation Material
EPDM
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
16
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Color
Black, Green, White
Conductor Insulation Material
EPDM
Packaging
Reel
Ampacity at Maximum Temperature
7 A
Number of Ground Conductors
0

Description

Portable Cord, Number of Conductors 3, Wire Size 18 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, White, Jacket Color Black, Length 25 ft, Voltage 600 V, Nominal Outside Dia. 0.36 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.