Fabric Task Chair, 21" to 31", No Arms, Black

  • Mfr # WNT-FB-3L

  • Zoro # G8302165


product price:  $503.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Fabric
Color
Black
Seat Height Max.
31 in
Seat Tilt Backward
10 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNT-FB-3L
Zoro #
G8302165
UPC #
-
Country of Origin
Mexico

Dimensions

Seat Height Max.
31 in
Seat Height Range
21" to 31"
Overall Depth
19 in
Overall Height
34 1/2 in
Seat Height Min.
21 in
Back Width
19 in
Seat Width
21-1/2"
Overall Width
21 1/2 in
Seat Depth
19 in
Back Height
15 1/2 in
Maximum Seat Height
35 in
Seat Thickness
2 1/2 in
Maximum Overall Height
34 1/2 in
Notional Size
Big and Tall
Minimum Seat Height
25 in
Seat-Depth
19"

Details

Style
Task Chair
Material
Fabric
Color
Black
Item
Task Chair
Seat Tilt Backward
10 Degrees
Back Tilt Backward
105 Degrees
Assembled/Unassembled
Unassembled
Base
Reinforced Nylon
Cushion
High Density Foam
Back Color
Black
Caster Type
Carpet Casters
Number of Casters
5
Backrest
Tilt, Back Height
Back Tilt Forward
80 Degrees
Number of Glides
0
Weight Capacity
450 lb
Back Material
Fabric
Assembled
No
Seat Color
Black
Seat Tilt Forward
-3 Degrees
Seat Material
Fabric
Frame Material
Nylon
Standards
ANSI/BIFMA
Base Material
Reinforced Nylon
Features
10-Year Unconditional Warranty
Arm Style
No Arms
Frame Color
Black
Series
Washington
Office Chair Style
Task Chair
Assembly
Unassembled
Tilting Back
Yes
Minimum Seat Tilt
-3 Degrees
Number of Casters/Glides
5
Adjustable Tilt Tension
Yes
Maximum Back Tilt
105 Degrees
Seat Adjustments
Height
Minimum Back Tilt
80 Degrees
Number of Arms
0
Maximum Seat Tilt
10 Degrees
Support Style
Frame
Adjustable Seat
Yes
Tilt Configuration
Basic Tilt
Includes Footrest
Yes

Description

Office Chair, Adjustable Arms Not Applicable, Overall Width 21 1/2 in, Overall Depth 19 in, Maximum Seat Height 35 in, Maximum Overall Height 34 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 2 1/2 in, Back Color Black, Seat Depth 19 in, Seat Width 21 1/2 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 0, Weight Capacity 450 lb, Tilt Configuration Basic Tilt, Series Washington, Style Classification Not Applicable, Minimum Seat Height 25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.