Slice Disc, Use With Mfr No. : WFP11S
Mfr # WFP118
Zoro # G8302375
product price:Â $32.15
/eaKey Features
Type
4 mm
Width
6 1/2 in
For Use With
Food Processor
Height
1 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WFP118
Zoro #
G8302375
UPC #
040072011221
Country of Origin
China
Dimensions
Width
6 1/2 in
Height
1 in
Depth
6 1/2 in
Overall Height
1 in
Overall Width
6 1/2 in
Overall Depth
6 1/2 in
Details
Item
Slice Disc
Type
4 mm
For Use With
Food Processor
Material
Stainless Steel
Disc Type
Slice
Product Type
Slice Disc
Compatible with Manufacturer Model Number
WFP11S
Compatible Manufacturer Part Number
WFP11S
Compatible Manufacturer Model Number
WFP11S
For Use With Mfr. Model Number
WFP11S
Compatible with Manufacturer Model No.
WFP11S
Compatible with Mfr. Model No.
WFP11S
For Use with Mfr Model Number
WFP11S
Compatible Pump Manufacturer Part Number
WFP11S
Compatible Mfr. Model Number
WFP11S
Description
Slice Disc, Product Type Slice Disc, Material Stainless Steel, Overall Depth 6 1/2 in, Overall Height 1 in, Overall Width 6 1/2 in, Compatible with Grainger Part Number 6FTH6, 6FTH7, For Use With Food Processor, Capacity Not Applicable, Disc Type Slice, Compatible with Manufacturer Model Number WFP11S
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.