This item is Discontinued.

No Product Image Available

Cutting Tip, size 49 (Discontinued)

  • Mfr # O-FSC-49
  • Zoro # G8303267
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
O-FSC-49
Zoro #
G8303267
UPC #
-
Country of Origin
United States

Dimensions

Steel Thickness
1 1/2 in to 4 in
Size
49

Details

Item
Cutting Tip
Gas Service
Propylene
Series
O-FSC
Propane Gas Soft Solder
no
Propane Gas Silver Braze
no
Silver Solder Tube
no
Oxygen Pressure
40 to 55 psi
Type
2 Piece
MAPP Gas Soft Solder
no
Fuel Pressure
10 to 17 psi
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
For Use With
Oxweld(R) Products
MAPP Gas Silver Solder
No
Soft Solder Tube Cap.
No

Description

Cutting Tip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.