This item is Discontinued.

Gator Chucks Machine Chuck, Scroll, 5.0, Adaptor Req 1-201-0500

Machine Chuck, Scroll, 5.0, Adaptor Req (Discontinued)

  • Mfr # 1-201-0500
  • Zoro # G8304046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-201-0500
Zoro #
G8304046
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
2.2
Dia. (In.)
5.0

Details

Item
Machine Chuck
Type
Scroll
Spindle
Adaptor Required
For Use With
Adapter Plate
Gripping Range External
0.118 - 4.97
Capacity Max. (In.)
4.92
Jaw Material
Steel
Clamping Force (Lb.)
5,280
Gripping Range Internal
1.34 - 4.65
RPM
3200
Tolerance
0.0004 in Radial
Max. Bore (In.)
1.4
Number of Jaws
3
Jaw Type
Two-PieceReversible
Application
Workpiece Gripping
Capacity Min. (In.)
0.118

Description

Machine Chuck, Number of Jaws 3, Type Scroll, Jaw Type Two-Piece Reversible, Application Workpiece Gripping

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.