2-3/4" 12 Point Long Pattern Satin Combination Wrench

  • Mfr # 81832

  • Zoro # G8305740


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31.89 in
Material
Alloy Steel
Finish
Satin Chrome
Head Size
2-3/4 in
Head Offset Angle
15°
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81832
Zoro #
G8305740
UPC #
099575818325
Country of Origin
China

Dimensions

Overall Length
31.89 in
Head Size
2-3/4 in

Details

Material
Alloy Steel
Finish
Satin Chrome
Head Offset Angle
15°
Number of Points
12 Point
Tether Ready
No
Measurement Type
SAE
Standards
ANSI, ASME

Description

Combination Wrench, Alloy Steel, Satin, Head Size 2 3/4 in, Overall Length 32 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, SAE, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.