This item is Discontinued.

Mounting Systems Clip, Depth 5.00 In, PK100 720-0811

Clip, Depth 5.00 In, PK100 (Discontinued)

  • Mfr # 720-0811
  • Zoro # G8306313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-0811
Zoro #
G8306313
UPC #
-
Country of Origin
Unknown

Dimensions

Width
5.00 in
Depth
5.00 in
Height
3.29 in

Details

Item
Clip
Material
Aluminum
Weight
0.80 lb
Includes
Clips
For Use With
Solar Mounting Systems

Description

Clip, Material Aluminum, Weight 0.80 lb, Includes Clips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.