Portable Cord, SOOW, 16 AWG, 6 C, Black, Rubber, Stranded, 600V, Indoor/Outdoor, 50 ft

  • Mfr # E3657

  • Zoro # G8308282


product price:  $84.39
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E3657
Zoro #
G8308282
UPC #
-
Country of Origin
China

Dimensions

Wire Size
16 AWG
Length
50 ft
Nominal Outside Dia.
0.52 in
Conductor Size
16 AWG
Outside Dia.
0.52 in
Overall Length
50 ft
Grounding Conductor Size
16 AWG
Nominal Outside Diameter
0.52 in

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
6
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
CSA, MSHA Approved, RoHS Compliant, UL Flexible Cord
Wire Color
Black, Blue, Green, Orange, Red, White
Max. Amps
8
Features
Oil/Sunlight Resistant, Weatherproof, Waterproof
Temp. Rating
-40 to 90°C
Special Features
Oil Resistant, UV Resistant, Waterproof, Weatherproof
Gauge/Conductor
16/6
Grounding Conductor Insulation Color
Green
Conductor Insulation Material
Rubber
Number of Strands
26
Grounding Conductor Material
Copper
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Number of Ground Conductors
1
Grounding Conductor Insulation Material
Rubber
Conductor Insulation Color
Black, Blue, Green, Orange, Red, White
Packaging
Carton

Description

Portable Cord, Number of Conductors 6, Wire Size 16 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Blue, Green, Orange, Red, White, Jacket Color Black, Length 50 ft, Voltage 600 V, Nominal Outside Dia. 0.52 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.