Accessory Anglar, ModrnDecor ADA, Grab Bar, 3 L, Champagne Bronze

  • Mfr # 41918-CZ

  • Zoro # G8309310


product price:  $215.55
/ea
Free Shipping & Returns

Key Features

Length
3
Type
Accessory
Standards
ADA Compliant, ICC/ANSI A117.1
Width
21
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41918-CZ
Zoro #
G8309310
UPC #
034449715621
Country of Origin
China

Dimensions

Length
3
Width
21
Height
3
Depth (In.)
3
Bar Length
18"
Overall Height (In.)
3
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
21

Details

Finish
Champagne Bronze
Type
Accessory
Standards
ADA Compliant, ICC/ANSI A117.1
Mounting Type
Wall
Weight Capacity
500 lb.
Item
Anglar,ModrnDecor ADA,Grab Bar
Includes
Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template, (1) Wall Anchor
Series
BathSafety
Weight
4.1 lb
Function
Bath Safety
Mfr. Series
Excluded

Description

Anglar,ModrnDecor ADA,Grab Bar

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.