Hex Head Cap Screw, Plain 8 Carbon Steel, 80 PK (Discontinued)
- Mfr # 452375-BR
- Zoro # G8309357
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
452375-BR
Zoro #
G8309357
UPC #
087302608592
Country of Origin
United States
Dimensions
Thread Size
20
Head Width
3/4 in
Min. Thread Length
1 1/4 in
Head Height
5/16 in
Dia./Thread Size
1/2"-20
Details
System of Measurement
Inch
Material
8 Carbon Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Proof Load
120,000 psi
Fastener Finish
Zinc Yellow
Basic Material
Steel
Thread Type
UNF (Fine)
Tensile Strength
150,000 psi
Fastener Thread Style
Partially Threaded
Rockwell Hardness
C33 to C39
Material Grade
Grade 8
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Type
High Strength
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1/2 In.-20, Fastener Thread Direction Right Hand, Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.