Walter Titex - Solid carbide twist drill, Jobber Length Drill Bit, 103.00 mm L, 7287827

  • Mfr # 7287827

  • Zoro # G8310087


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Overall Length
103 mm
Drill Bit Size
9 mm
Point Angle
140 Degrees
Flute Length
61 mm
Shank Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7287827
Zoro #
G8310087
UPC #
-
Country of Origin
China

Dimensions

Overall Length
103 mm
Drill Bit Size
9 mm
Flute Length
61 mm
Shank Diameter
10 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
5xD
Drill Diameter Tolerance
M7
Shank Length
40 mm
Drill Point Length
1.64 mm
Maximum Drilling Depth
49 mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiNAl
Coolant Through
Coolant Through
Decimal Equivalent
0.3543
Drill Bit Point Angle
140 Degrees
Measurement System
Metric
Standards
DIN 6537 L
List Number
DC150
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, N, P, S
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M, O
Material Grade - Machining
WJ30RE
Sheeter Drill
No
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Secondary Material Application
Graphite, Plastic, Stainless Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel, Titanium

Description

Jobber Length Drill Bit, Drill Bit Size 9 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3543, Metric, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.