Roof Leak Diverter, Clear, 21.63 lb.

  • Mfr # TLS466-CL

  • Zoro # G8310662


product price:  $307.99
/ea
Free Shipping & Returns

Key Features

Diverter Color
Clear
Diverter Material
Polyester, PVC
Installation Method
Hanging Straps
Leak Diverter Width
15 ft
Leak Diverter Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLS466-CL
Zoro #
G8310662
UPC #
036226017744
Country of Origin
China

Dimensions

Leak Diverter Width
15 ft
Leak Diverter Length
15 ft
Length
15 Ft.
Width
15 ft.
Leak Diverter Dimensions
15 ft x 15 ft
Thread Size
3/4 in

Details

Item
Leak Diverter Tarp
Diverter Color
Clear
Diverter Material
Polyester, PVC
Installation Method
Hanging Straps
Shape
Square
Net Weight
21.63 lb
Connection
3/4 in GHT Female
Hose Included
N
Leak Diverter Mounting Style
Straps
Leak Diverter Application
Roof
Components Included
(1) Leak Diverter
Series
TLS
Mildew Resistant
Yes
UV Resistant
Yes
Thread Type
GHT
Fabric Weight
21.63 lb
Gender
Female
Number of Leak Diverters Included
1
D-Ring Material
Stainless Steel
Drainage Rate
3.33 gpm
Grommet Material
Brass
Color
Clear
Material
Stainless Steel Rings

Description

Diverter Type Leak Diverter Tarp, Leak Diverter Length 15 ft, Leak Diverter Width 15 ft, Leak Diverter Mounting Style Straps, Clear, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Leak Diverter Tarp

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.