Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mounting Systems Mid Clamps, Depth 5.75 In, PK10 720-1164

Mid Clamps, Depth 5.75 In, PK10 (Discontinued)

  • Mfr # 720-1164
  • Zoro # G8312604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-1164
Zoro #
G8312604
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4.25 in
Depth
5.75 in
Width
5.25 in

Details

Item
Mid Clamp
For Use With
Solar Mounting Systems
Includes
Mid Clamps
Material
Black Anodized, Premium-Grade Aluminum, and Stainless Steel
Weight
1.60 lb

Description

Mid Clamp, Material Black Anodized, Premium-Grade Aluminum, and Stainless Steel, Weight 1.60 lb, Includes Mid Clamps, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.