Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARM-562-3
Zoro #
G8315736
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
3 1/2 in
Milling Diameter
9/16"
Length of Cut
1 1/4 in
Shank Dia.
9/16 in
Dimension Type
Fractional Inch
Milling Dia.
9/16"
Details
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Helix Angle
45 Degrees
End Mill Application
Roughing/Finishing
Item
Carbide End Mill
List Number
ARM
Cutting Direction
Right Hand
Single End/Double End
Single End
Grade
C2 Micro Grain
Finish - Machining
Bright (Uncoated)
Description
Carbide End Mill, Bright (Uncoated), Length of Cut 1 1/4 in, Overall Length 3 1/2 in, Shank Dia. 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.