This item is Discontinued.

Blade Master Oil Transfer Pump, 110/220V AC, 1-1/2 HP 02-1562-GII

Oil Transfer Pump, 110/220V AC, 1-1/2 HP (Discontinued)

  • Mfr # 02-1562-GII
  • Zoro # G8318195
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
02-1562-GII
Zoro #
G8318195
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
13
Manufacturers Warranty Length
2 yr
Length (In.)
38
Height (In.)
15
Power Cord Length (Ft.)
1

Details

Voltage
110/220V AC
Application
Oils, Fuels, Lubricants, Antifreeze, Chemicals
HP
1-1/2
RPM
575
Self-Priming
Yes
Item
Oil Transfer Pump
Duty Cycle
Continuous
Suction Lift (Ft.)
6
Outlet
1-1/2
Includes
Pump Head, Gear Reducer, Explosion Proof Motor, Powder Coated Frame
GPM Max.
35
Type
Electric
Max. Temp.
186 Degrees F
Max. Pressure (PSI)
50
Lip Seal
Viton
Body Material
Aluminum
Motor Type
Explosion Proof Motor
Max. Viscosity (SSU)
1800
Amps
12.4/6.2
Motor Frame
56C
Gear Material
Resin
Inlet
1-1/2
Shaft Material
Steel

Description

Oil Transfer Pump, Electric, 1-1/2 HP, Voltage 110/220 VAC, 12.4/6.2 Amps, GPM Max. 35, Suction Lift (Ft.) 6, Motor Type Explosion Proof Motor, Motor Frame 56C, Inlet 1-1/2, Outlet 1-1/2, Max. Pressure (PSI) 50, Max. Viscosity (SSU) 1800, 575 RPM, Duty Cycle Continuous, Self-Priming Yes, Power Cord Length (Ft.) 1, Max. Temp. 186 Degrees F, Body Material Aluminum, Gear Material Resin, Lip Seal Viton, Shaft Material Steel, Application Oils, Fuels, Lubricants, Antifreeze, Chemicals, Height (In.) 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.