Economy Model Berm, CP2K, 10 ft. L, 10 ft.W

  • Mfr # 8252

  • Zoro # G8322517


product price:  $1,148.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Spill Capacity
748 gal
Height
12 in
Includes
Berm and Supports Only, Economy Model
Standards
Helps with EPA Container Storage Regulation 40 CFR 264.175 and ADA Accessibility Guidelines for Buildings and Facilities (ADAAG)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8252
Zoro #
G8322517
UPC #
808416082524
Country of Origin
United States

Dimensions

Height
12 in
Width
10 ft
Inside Dia.
40 ft
Length
10 ft
Dimensions
10 ft W x 10 ft L
Material Thickness
30 mil
Outside Diameter
40 1/2 ft

Details

Item
Collapsible Containment Berm
Color
Black
Spill Capacity
748 gal
Includes
Berm and Supports Only, Economy Model
Standards
Helps with EPA Container Storage Regulation 40 CFR 264.175 and ADA Accessibility Guidelines for Buildings and Facilities (ADAAG)
Material
Copolymer
Indoor/Outdoor Use
Outdoor
Series
Ultra
Supports EPA Compliance
40 CFR 264.175
Sidewall Type
L Bracket
Recycled Content (%)
No Recycled Content
Spill Capacity, gal.
748 gal
Supports NPDES Compliance
Yes
Shape
Square
Sidewall Support Material
Aluminum
Supports SPCC Compliance
Yes
Product Type
Containment Berm
Includes Wellhead Hood
No

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Black, Dimensions 10 ft W x 10 ft L, Height 12 in, Includes Berm and Supports Only, Economy Model, Includes Wellhead Hood No, Indoor/Outdoor Use Outdoor, Length 10 ft, Material Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Square, Sidewall Support Material Aluminum, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 748 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.