American Torch Tip
Tig Torch Kit, 250 Amp
Mfr # 22A-25
Zoro # G8325511
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 22A-25
- Output Range (Amps) 250
- Application Water-Cooled
- Includes Torch & 12.5 ft Leads Rubber
- TIG Torch Series 22
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp 20HP-12-R
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp 20-25
- AMERICAN TORCH TIP Tig Torch Kit, 350 Amp 18-25
- AMERICAN TORCH TIP Tig Torch Kit, 500 Amp 12-25
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp 17V-12-2
- AMERICAN TORCH TIP Tig Torch Kit, 200 Amp 26-25-2
- AMERICAN TORCH TIP Tig Torch Kit, 125 Amp 9V-25-2
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp 17-12-2
- AMERICAN TORCH TIP Tig Torch Kit, 200 Amp 26FV-12-2
- MILLER ELECTRIC Torch Kit, A-150V, 25 ft., Rubber WP17V25RM
- LINCOLN ELECTRIC Caliber 17 Tig Torch - Flexible, 12.5 ft K4841-17F-1
- American Torch Tip TIG Torches