Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521025/521023
Zoro #
G8325816
UPC #
-
Country of Origin
United States
Dimensions
Door Thickness
1 3/4 in
Outside Depth
1 1/2 in
Outside Width
3 3/4 in
Latch Length
1/4 in
Outside Height
3 3/4 in
Latch Front Size
1/4 in x 1 in
Inside Height
3 1/2 in
Description
Electronic Keyless Deadbolt Lock, Function Safe or Store Room, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Powder Coated, Series CDX-10, Handle Type Knob, Door Thickness 1 3/4 in, Key Override Options None, Hand Nonhanded, Outside Height 3 3/4 in, Outside Width 3 3/4 in, Outside Depth 1 1/2 in, Operating Temp. Range -10 Degrees to 155 Degrees F, Max. User Codes 3, Standards FF-L-2740, Weather Resistant Yes, Electrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.