Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9321866006656
Zoro #
G8326202
UPC #
9321866006656
Country of Origin
China
Dimensions
Size
10-1/2
Height
6 in
Details
Gender
Men's
Item
Work Boots
Max. Heat Rating
Not Rated
Waterproof
No
Footwear Closure Type
Lace Up
Color
Black
Shank Material
Steel
Standards
ASTM F2413-11
Outsole Material
Rubber
Insulated
No
Midsole Material
Rubber
Toe Type
Steel
Metatarsal Guard
No
Liner Material
Synthetic Mesh
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Slips
Closure Type
Speed Lace
Upper Material
Leather
Description
Work Boots, Metatarsal Guard No, Color Black, Gender Men's, Insulated No, Waterproof No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.