Blender Container with Lid and Blade
Mfr # CAC88
Zoro # G8328801
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Height
7 1/2 in
Depth
12 1/4 in
Material
Stainless Steel, Vinyl
Width
9 3/4 in
For Use With
Blenders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAC88
Zoro #
G8328801
UPC #
040072001550
Country of Origin
United States
Dimensions
Height
7 1/2 in
Depth
12 1/4 in
Width
9 3/4 in
Overall Height
7 1/2 in
Overall Width
9 3/4 in
Overall Depth
12 1/4 in
Details
Item
Blender Container with Lid and Blade
Material
Stainless Steel, Vinyl
For Use With
Blenders
Includes
Blade Collar, Lid
Features
All Purpose, Stackable
Compatible with Brand
Waring
Lid Color
Black, Silver
Container Capacity
32 oz
Product Type
Blender Container Assembly
Compatible with Manufacturer Model Number
BB180, BB180S, BB185, BB185S, BB190, BB190S
Compatible Manufacturer Part Number
BB180, BB180S, BB185, BB185S, BB190, BB190S
Compatible Manufacturer Model Number
BB180, BB180S, BB185, BB185S, BB190, BB190S
For Use With Mfr. Model Number
BB180, BB180S, BB185, BB185S, BB190, BB190S
Compatible with Manufacturer Model No.
BB180, BB180S, BB185, BB185S, BB190, BB190S
Compatible with Mfr. Model No.
BB180, BB180S, BB185, BB185S, BB190, BB190S
For Use with Mfr Model Number
BB180, BB180S, BB185, BB185S, BB190, BB190S
Compatible Pump Manufacturer Part Number
BB180, BB180S, BB185, BB185S, BB190, BB190S
Compatible Mfr. Model Number
BB180, BB180S, BB185, BB185S, BB190, BB190S
Description
Blender Container with Lid and Blade, Product Type Blender Container Assembly, For Use With Blenders, Compatible with Brand Waring, Compatible with Grainger Part Number 6GUD5, 6GUD6, 6GUD7, 6GUD8, 6GUD9, 6GUE0, Compatible with Manufacturer Model Number BB180, BB180S, BB185, BB185S, BB190, BB190S, Overall Depth 12 1/4 in, Overall Width 9 3/4 in, Overall Height 7 1/2 in, Container Capacity 32 oz, Material Stainless Steel, Vinyl, Lid Color Black, Silver, Includes Blade Collar, Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.