Digital Multimeter, 600 V Max DC, 0 V Max AC, TRMS, 6,000 Instrument Counts, Backlit LCD

  • Mfr # FLUKE-115/CWG

  • Zoro # G8329291


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
4 mm PVC Insulated Test Lead, 9V Battery (Installed), Holster, Quick Reference Guide
Standards
CSA, UL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-115/CWG
Zoro #
G8329291
UPC #
-
Country of Origin
Malaysia

Dimensions

Manufacturers Warranty Length
3 yr
Depth
1.8 in
Pulse Width
No
Overall Width
3.4 in
Battery Size
9V
Overall Height
6.6 in

Details

Item
Digital Multimeter
Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
4 mm PVC Insulated Test Lead, 9V Battery (Installed), Holster, Quick Reference Guide
Standards
CSA, UL
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Temp. Range
14 Degrees to 122 Degrees F
Auto Ranging
Yes
Capacitance Range
1 nF to 9999 uF
Multimeter Style
Compact - Basic Features
Max. Ohms
40 megohm
Instrument Frequency Counter Range
0.01 Hz to 50 kHz
Max. DC Amps
10
Calibration Certificate Included
Yes
Instrument Safety Rating
CAT III 600V
Series
FLUKE (R) Fluke-115
NIST Certification By
Techni-Tool
Display
Backlit LCD
Max. AC Amps
10
Basic DC Accuracy
+/-0.50% of Reading +2 Digits
AC Response
TRMS
Duty Cycle
No
Peak Hold
No
Intrinsically Safe
No
Frequency Measurement Resolution
0.01 Hz
Thermal Imaging
No
Minimum AC Voltage Measurement
0 V
Resistance Measurement Accuracy
+/-5%
Maximum DC Voltage Measurement
600 V
Waterproof
No
Minimum AC Current Measurement
0 A
Minimum Storage Temperature
-40 Degrees F
Basic AC Voltage Accuracy
1.0% + 3 (DC, 45 Hz to 500 Hz)2.0% + 3 (500 Hz to 1 kHz)
Minimum Resistance Measurement
0.1 ohm
Dustproof
No
Capacitance Measurement Resolution
1 nF
Minimum Operating Temperature
14 Degrees F
Maximum Resistance Measurement
40 megaohm
Fuse Access
Yes
Bluetooth Compatible
No
Min-Max-Avg Button Included
Yes
Removable Screen
No
Batteries Included
Yes
Maximum AC Current Measurement
10 A
Basic DC Current Accuracy
1.0% + 3
Minimum Capacitance Measurement
1 nF
Current Leakage Testing
No
Bar Graph Included
Yes
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Capacitance Measurement Accuracy
1.9% + 2
Maximum Capacitance Measurement
9,999 uF
Minimum DC Current Measurement
0 A
Basic AC Current Accuracy
1.5% + 3
Maximum Storage Temperature
140 Degrees F
Minimum Temperature Measurement
14 Degrees F
Maximum Operating Temperature
122 Degrees F
Battery Voltage
9V
Battery Chemistry
Alkaline
Minimum Frequency Measurement
0.01 Hz
IP Rating
IP42
AC Response Calculation
TRMS
Minimum DC Voltage Measurement
0 V
Basic DC Voltage Accuracy
+/-0.50% + 2 Digits
Minimum/Maximum Memory
Yes
Frequency Measurement Accuracy
0.1% + 2
Maximum AC Voltage Measurement
600 V
Software Included
No
Battery Access
Yes
NIST Certification By Manufacturer
Techni-Tool
Maximum Frequency Measurement
50 kHz
Maximum DC Current Measurement
10 A
Weight
550 g
Maximum Temperature Measurement
122 Degrees F

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy 1.0 Percent + 3 (DC, 45 Hz to 500 Hz)2.0 Percent + 3 (500 Hz to 1 kHz), Basic DC Voltage Accuracy +/-0.50 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy 1.0 Percent + 3, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 6,000, Special Features Easy One-Handed Operation of the Meter, Maximum AC Current Measurement 10 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.