Size 11-1/2 Men's Steel Work Boots, Rocky Brown (Discontinued)
- Mfr # 9321866006700
- Zoro # G8330016
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9321866006700
Zoro #
G8330016
UPC #
9321866006700
Country of Origin
China
Dimensions
Size
11-1/2
Height
6 in
Details
Gender
Men's
Item
Work Boots
Max. Heat Rating
Not Rated
Shank Material
Steel
Metatarsal Guard
No
Standards
ASTM F2413-11
Liner Material
Synthetic Mesh
Insulated
No
Color
Rocky Brown
Midsole Material
Rubber
Outsole Material
Rubber
Toe Type
Steel
Waterproof
No
Footwear Sole Pattern
Cleated
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Speed Lace
Upper Material
Leather
Resists
Slips
Description
Work Boots, Metatarsal Guard No, Color Rocky Brown, Gender Men's, Insulated No, Waterproof No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.