Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ODHT0504ZZN-F57 WKP35
Zoro #
G8330296
UPC #
-
Country of Origin
Germany
Dimensions
Nose Radius
0.031"
Insert Thickness
.187"
Details
Item
Milling Insert
Insert Shape
Octagon
Chip-Breaker
F57
For Use With
F4080 Milling Insert
Grade
WKP35
Insert Application
Medium
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Material
Carbide
Coating
CVD
Hardened (H) Compatibility
No
Inscribed Circle
.197 in
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
ODHT0504ZZN-F57 WKP35
Rake
15 Degrees
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Held
No. of Edges
8
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Description
Milling Insert, Inscribed Circle .197 in, 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.