Bollard, Fixed, 6", Carbon Steel, Yellow

  • Mfr # IBF06080-Y-F

  • Zoro # G8331452


product price:  $1,177.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Yellow
Weight
120 lb
Outside Dia.
6 in
Bollard Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IBF06080-Y-F
Zoro #
G8331452
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
6 in
Installation Depth
12 in
Finished Height
36 in
Overall Height
36 in
Wall Thickness
0.4 in
Installed Height
36 in
Outside Diameter
6 5/8 in

Details

Item
Bollard
Material
Carbon Steel
Color
Yellow
Weight
120 lb
Bollard Color
Yellow
Bollard Shape
Round
Bollard Function
Fixed
Bollard Item
Bollard
Bollard Material
Carbon Steel
Lighted
No
Number of Mounting Holes
None
Locking System
No Locking System
Mounting Surface
Concrete
Net Weight
120 lb
Finish
Powder Coated
Bollard Striping
No
Cap Shape
Flat
Standards
ASTM A53
Shape
Round
Striping
No
Product Type
Permanent
Compatible Mounting Surface Material
Concrete

Description

Bollard, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.4 in, Color Yellow, Finish Powder Coated, Overall Height 36 in, Installed Height 36 in, Weight 120 lb, Outside Diameter 6 5/8 in, Number of Mounting Holes None, Locking System No Locking System, Product Type Permanent, Shape Round, Striping No, Cap Shape Flat, Standards ASTM A53

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.