Fire Hose, Single Jacket, 50 ft Length, 2 in Hose Inside Dia., PVC Nitrile Rubber Hose Tube, Red
Mfr # G50H2RR50
Zoro # G8335092
product price:Â $282.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
Single Jacket
Hose Inside Diameter
2 in
Hose Tube Material
PVC Nitrile Rubber
Hose Configuration
Bulk Hose
Jacket Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G50H2RR50
Zoro #
G8335092
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Diameter
2 in
Length
50 ft
Coupling Bowl Size
2-9/32"
Hose Length
50 ft
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Not Applicable, Fitting Type Not Applicable, Hose Color Red, Hose Fitting A Material Not Applicable, Hose Fitting A Type Not Applicable, Hose Fitting B Material Not Applicable, Hose Fitting B Type Not Applicable, Hose Inside Diameter 2 in, Hose Length 50 ft, Hose Tube Material PVC Nitrile Rubber, Jacket Material Rubber, Maximum Working Pressure at 70F 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.