Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9321866006663
Zoro #
G8336562
UPC #
9321866006663
Country of Origin
China
Dimensions
Size
11-1/2
Height
6 in
Details
Gender
Men's
Item
Work Boots
Metatarsal Guard
No
Outsole Material
Rubber
Waterproof
No
Color
Black
Footwear Closure Type
Lace Up
Midsole Material
Rubber
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Cleated
Insulated
No
Standards
ASTM F2413-11
Shank Material
Steel
Liner Material
Synthetic Mesh
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Slips
Closure Type
Speed Lace
Upper Material
Leather
Description
Work Boots, Metatarsal Guard No, Color Black, Gender Men's, Insulated No, Waterproof No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.