Automated External Defibrillator

  • Mfr # DCF-A2313EN

  • Zoro # G8337375


product price:  $1,878.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Pack, Adult Pad Package
Standards
FAA Compliant
Cable Length
48 in
Features
CPR Instructions, Full Color Display
Charging Time
Less Than 4 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCF-A2313EN
Zoro #
G8337375
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
48 in
Height
9.5 in
Screen Size
2 1/4 in x 3 in
Width
7.3 in
Depth
2.3 in
Screen Height
3 in
Overall Width
7 5/16 in
Overall Depth
2 5/16 in
Screen Width
2 1/4 in
Overall Height
9 1/2 in

Details

Item
Lifeline VIEW AED
Includes
Battery Pack, Adult Pad Package
Standards
FAA Compliant
Features
CPR Instructions, Full Color Display
Charging Time
Less Than 4 sec
Operation Mode
Semi-Automatic
Industry Type
Healthcare
Shelf Life
4 yr
Waveform / Measurement Stored
Biphasic Truncated Exponential
Cycles per Charge
3
Energy
Adult 150J, Pediatric 50J
Battery
Li-MnO2
Information Displayed
Full Motion Video/Animated AED and CPR Instruction
Cycle Time
Less Than 4 sec
Product Type
AED
Battery Type
Li-MnO2
Modes Included
AED
Electrode Types Included
Adult Pads
Charging Time - Maximum
4 sec
Waveform
Biphasic Truncated Exponential
Series
Lifeline VIEW AED
Patient Type
Adult, Pediatric
Cycle Time - Maximum
4 sec
Energy Selection
50 J, 150 J
Pads Included
Adult AED Pads
CPR Feedback Included
CPR Feedback Not Included

Description

Lifeline VIEW AED, Semi-Automatic, Energy Adult 150J, Pediatric 50J, Battery Li-MnO2, Waveform / Measurement Stored Biphasic Truncated Exponential, Charging Time Less Than 4 sec, Cycles per Charge 3, Less Than 4 sec Cycle Time, Cable Length 48 in, Height 9.5 in, Width 7.3 in, Depth 2.3 in, Information Displayed Full Motion Video/Animated AED and CPR Instruction, Screen Size 2 1/4 in x 3 in, Shelf Life 4 yr, Standards FAA Compliant, Includes Battery Pack, Adult Pad Package

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.