Blender, Variable Speed, 48 Oz

  • Mfr # MX1200XTXP

  • Zoro # G8337551


product price:  $721.99
/ea
Free Shipping & Returns

Key Features

Type
High Power, Variable Speed
Capacity
48 oz
HP
3 1/2 hp
Number of Speeds
2
Depth
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MX1200XTXP
Zoro #
G8337551
UPC #
040072006913
Country of Origin
United States

Dimensions

Depth
8 1/4 in
Width
8 1/2 in
Height
18 in
Overall Depth
8 1/4 in
Overall Width
8 1/2 in
Overall Height
16 in

Details

Item
Blender
Type
High Power, Variable Speed
Capacity
48 oz
HP
3 1/2 hp
Number of Speeds
2
Standards
cETLus, NSF
Hz
60
RPM High
20,000 RPM
Watts
1,500 W
Voltage
120V AC
Material
Die-Cast Base, Stackable BPA Free Polycarbonate Jar
Special Features
Adjustable Speed Control & Pulse
Color
Black
Includes
BPA Free Stackable Polycarbonate Container, Removable Jar Pad
Amps
13 A
Current
12.5 A
Blending Functions
Pulse, Smoothie
Wattage
1,560 W
Frequency
60 Hz
Container Material
Copolyester
Product Type
Blender
Actuation
Switch
Maximum Speed
45,000 RPM
Weight
14 lb
Includes Sound Enclosure
No
Horsepower
3 1/2 hp
Features
Dishwasher Safe, Easily Removable Container Cover with Removable Clear Cap for Adding Ingredients and Pressure Reduction During Hot Food Blending, Metal on-Metal, One Piece, Recommended for 75+ Drinks Per Day, Removable Jar Pad, Stainless Steel Coupling System Between Base and Container for Durability and Reliability, User Replaceable

Description

Blender, Capacity 48 oz, Horsepower 3 1/2 hp, Overall Width 8 1/2 in, Overall Depth 8 1/4 in, Overall Height 16 in, Blending Functions Pulse, Smoothie, Number of Speeds 2, Voltage 120V AC, Maximum Speed 45,000 RPM, Wattage 1,560 W, Actuation Switch, Color Black, Container Material Copolyester, Includes Sound Enclosure No, Current 12.5 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.