15 oz. Black Rust Converter

  • Mfr # 215634

  • Zoro # G8339514


product price:  $13.99
/ea

Key Features

Paint Primer, Sealers & Rust Reformers Item
Rust Converter
Paint and Primer Sub Category
Rust Converters
Container Type
Aerosol Can
Container Size
15 oz
VOC Content
60 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215634
Zoro #
G8339514
UPC #
020066135256
Country of Origin
United States

Dimensions

Container Size
15 oz
Size
15 oz
Maximum Dry Film Thickness
2 mil

Details

Paint Primer, Sealers & Rust Reformers Item
Rust Converter
Paint and Primer Sub Category
Rust Converters
Container Type
Aerosol Can
VOC Content
60 g/L
Finish
Flat Black
Item
Rust Converter
Net Weight
15 oz
Coverage
14 sq ft/gal
Base Type
Solvent
Paint Color Family
Blacks
Application Temperature
32 Degrees to 100 Degrees F
Resin Type
Modified Alkyd
Features
Aerosol
Dry Time
2 hr
Exposure Conditions
Interior/Exterior
Dry Time Recoat
1 to 2 hr
Color
Black
Dry Time Tack Free
12 min
Paint and Primer Application Method
Spray
Paint and Primer Surface Material
Steel
Coating Application
Rust Reformer
Maximum Temperature Resistance
200 Degrees F
Shelf Life
5 yr
Sub Brand
High Performance
Minimum Application Temperature
35 Degrees F
Sheen
Flat
Maximum Application Temperature
100 Degrees F
Resistance Properties
Impact-Resistant
Dry Time to Recoat
1 to 2 hr
Compatible Surface Material
Steel
Coverage Area
14 sq ft/can
Application Method
Spray
Use Location
Exterior, Interior
Series Number
V2100
Finish Texture
Smooth

Description

Rust Converter, Maximum Dry Film Thickness 2 mil, Coating Application Rust Reformer, Color Family Black, Compatible Surface Material Metal, Steel, Sheen Flat, Finish Texture Smooth, Resin Type Modified Alkyd, Color Black, Container Size 15 oz, Coverage Area 14 sq ft/can, Base Type Solvent, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand High Performance, Container Type Aerosol Can, Dry Time Tack Free 12 min, Dry Time to Recoat 1 to 2 hr, Features Aerosol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.