Social Distance Floor Sign, 12 in H, 12 in W, Vinyl, Circle, English, FS-12-904

  • Mfr # FS-12-904

  • Zoro # G8341253


product price:  $5.69
/ea

Key Features

Header
No Header
Legend
Keep A Safe Distance Social Distancing Practiced Here Please Wait Here
Width
12 in
Height
12 in
Sign Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS-12-904
Zoro #
G8341253
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.012 in

Details

Item
Social Distance Floor Sign
Header
No Header
Legend
Keep A Safe Distance Social Distancing Practiced Here Please Wait Here
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Sign Legend Text Color
Black, White
Header Background Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 180 Degrees F

Description

Social Distance Floor Sign, Sign Subject Matter Social Distancing, Height 12 in, Width 12 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Keep A Safe Distance Social Distancing Practiced Here Please Wait Here, Printed Language English, Sign Shape Circle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.