Plate Clamp, 1000lb, Horizontal, PK2

  • Mfr # DWS-00.50-A

  • Zoro # G8348995


product price:  $1,633.99
/pk 2, $817.00/ea
Free Shipping & Returns

Key Features

Operation
Horizontal Lift
Material
Steel
Safe Working Load
1,000 lb
Working Load Limit
1,000 lb
Jaw Capacity
0 in to 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWS-00.50-A
Zoro #
G8348995
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
7 3/8 in
Attachment Diameter
1 in
Maximum Material Thickness
3/4 in
Overall Depth
7 in
Minimum Material Thickness
0 in

Details

Item
Plate Clamp
Operation
Horizontal Lift
Material
Steel
Safe Working Load
1,000 lb
Working Load Limit
1,000 lb
Jaw Capacity
0 in to 3/4 in
Lifting Point
Load Ring
Standards
ASME BTH-1
Locking Type
Lock Closed
Jaw Material
Steel
Close Type
Manual with Lock
Minimum Jaw Opening
0 in
Open Type
Manual
Grip Type
Teeth
Maximum Jaw Opening
3/4 in
Attachment Type
Load Ring
Clamp Type
Plate Clamp

Description

Plate Clamp, Working Load Limit 1,000 lb, Attachment Type Load Ring, Open Type Manual, Close Type Manual with Lock, Minimum Material Thickness 0 in, Maximum Material Thickness 3/4 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 3/4 in, Material Steel, Clamp Type Plate Clamp, Operation Horizontal Lift, Attachment Diameter 1 in, Grip Type Teeth, Overall Height 7 3/8 in, Overall Width 4 in, Overall Depth 7 in, Standards ASME BTH-1, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.