Radial Ball Bearing, 6205 Industry Number, Open, 25 mm Dia, Alloy Steel

  • Mfr # 6205 NR JEM

  • Zoro # G8350982


product price:  $35.49
/ea

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Open
Bore Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6205 NR JEM
Zoro #
G8350982
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
15 mm
Bore Diameter
25 mm
Outside Diameter
52 mm
Outer Ring Width
15 mm
Outside Dia. Tolerance
+0/-11 micron
Outside Diameter Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.008 mm
Fillet Radius
1 mm
Retaining Ring Thickness
1.12 mm
Retaining Ring Diameter
57.9 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Open
Bearing Industry Number
6205
ABEC Rating
1
Closure
Open
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Bearing Material
Steel
ABEC Tolerance
1
Industry Number
6205 NR JEM
Temp. Range
-40 Degrees to 212 Degrees F
Lubrication
MT47 Grease
Static Load Capacity
1,800 lb
Bore Tolerance
+0/-.008mm
Dynamic Load Capacity
3,300 lb
Max. RPM
18,000 RPM
Retainer Type
Snap Ring
Retaining Ring Material
Snap Ring
Includes Retaining Ring
Yes
Maximum Speed
18,000 RPM
Ring Material Grade
100Cr6
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
7.8 kN
Maximum Temperature
212 Degrees F
Retaining Ring Groove
Yes
Dynamic Radial Load Capacity
14.8 kN
Outer Ring Type
Retaining Ring Groove
Maximum Axial Load
3,300 lbf
Lubricant Material
MT47 Grease

Description

Radial Ball Bearing, Bearing Industry Number 6205, Bore Diameter 25 mm, Closure Open, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 14.8 kN, Fillet Radius 1 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.