Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig Mat Tray, Black, Nitrile Rubber MAT902

Mat Tray, Black, Nitrile Rubber (Discontinued)

  • Mfr # MAT902
  • Zoro # G8351122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT902
Zoro #
G8351122
UPC #
-
Country of Origin
United States

Dimensions

Width
34 in
Height
1/2 in
Length
60 3/4 in

Details

Color
Black
Material
Nitrile Rubber
Item
Mat Tray
For Use With
32 in W x 60 in L Mats

Description

Mat Tray, Color Black, For Use With 32 in W x 60 in L Mats, Height 1/2 in, Length 60 3/4 in, Material Nitrile Rubber, Width 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.